Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1-1/2"
Mfr # WR63-1836C
Zoro # G9006541
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 36"
- Depth 18"
- Height 63"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1836C
- Zoro # G9006541
- UPC # 651588042472
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Includes | (4) 63 in H Chrome Posts (4) 18 in x 36 in Chrome Wire Shelves, (16) Split Sleeves |
Item - Shelving | Metal Shelving |
Shelf Adjustments | 1 1/2 in |
No. of Shelves | 4 |
Shelf Capacity | 800 lb |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 63 in, Overall Width 36 in, Includes (4) 63 in H Chrome Posts (4) 18 in x 36 in Chrome Wire Shelves, (16) Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 White Uhmw Pads W/Brake Hole 15 S (6590)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- CONDOR Key Set, For Condor Flammable Cabinets, PR (786EZ2)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Red (QSB809RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome, Standards: NSF (WR63-1848C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Black Epoxy (WR63-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X86", Proform, Green Epoxy (WR86-2436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X54", Proform, Green Epoxy (WR54-3672P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- Quantum Storage Systems Wire Shelf Units