Shop All Wire Shelf Accessories
Quantum Storage Systems
Wire Shelving Add-On Kit, Green
Mfr # AD63-3648P
Zoro # G4633243
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 4
- Color Green
- Finish Epoxy Coated
- Includes (2) Posts, (8) S Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # AD63-3648P
- Zoro # G4633243
- UPC # 651588224052
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 36 in |
Overall Width | 48 in |
Overall Height | 63 in |
Overall HxWxD | 63 in x 48 in x 36 in |
Details
Item | Wire Shelving Add-On Kit |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Includes | (2) Posts, (8) S Hooks |
Standards | NSF Approved |
Recommended Environments | Dry, Wet |
Includes Mounting Hardware | No |
Load Capacity per Shelf | 800 lb |
Shelf Configuration | Add-On |
Whole Unit Load Capacity | 3,200 lb |
Mounting Hardware Required | No |
Description
Wire Shelving Add-On Kit, Green Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 36 in, Overall Height 63 in, Overall Width 48 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- WESCO Self Priming Lever Drum Pump, 232004 (272210)
- 80/20 Sq 1" Sgl Flanged Qf 145" Profile (9005-145)
- DURASHELF Vented Shelf 66"W x 16"D (S6616)
- QUANTUM STORAGE SYSTEMS Wire Shelving Add-On Kit, Gray (AD74-2448GY)
- QUANTUM STORAGE SYSTEMS One 24"WX42"L Corner Wire Shelf, Chrome (2442CRNC)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- QUANTUM STORAGE SYSTEMS Add-On Kit 24"X72"X74", Proform, Green Epoxy (AD74-2472P-5)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L Corner Wire Shelf, Chrome (1836CRNC)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 36 (797097)
- Quantum Storage Systems Wire Shelf Accessories