Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 36"X72"X63", Proform, Green Epoxy
Mfr # WR63-3672P
Zoro # G8163515
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 63"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-3672P
- Zoro # G8163515
- UPC # 651588219874
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 63" |
Overall Width | 72 in |
Overall Depth | 36 in |
Overall Height | 63 in |
Overall HxWxD | 63 in x 72 in x 36 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Load Capacity | 3500 lb. |
Standards | NSF Approved |
Whole Unit Load Capacity | 2,400 lb |
Recommended Environments | Dry, Wet |
Load Capacity per Shelf | 600 lb |
Shelf Configuration | Starter |
Description
Wire Shelving, Green Color, Epoxy Coated, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 36 in, Overall Height 63 in, Overall Width 72 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 15S (4351)
- ZORO SELECT Shelf Post 86"x1"W, Steel (45VX77)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Black Epoxy (2448BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X74", Proform, Green Epoxy (WR74-2460P)
- NEXEL 74L Rods For Wire Shelving Units, Chrome Set of 3 (AR74C3)
- Quantum Storage Systems Wire Shelf Units