Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 36"X72"X54", Proform, Green Epoxy
Mfr # WR54-3672P
Zoro # G8163253
product price: $488.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-3672P
- Zoro # G8163253
- UPC # 651588298558
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 600 lb. |
Description
Wire Shelving,36 In.x72 In.x54 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- MILLSIDE 24X20X12 Gray Tote W/Lid (TOTE BOX-GREY)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS996MOBYL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-2436LD)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Chrome (1PGG4)
- Quantum Storage Systems Wire Shelving