Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 36"X60"X86", Black Epoxy
Mfr # WR86-3660BK-5
Zoro # G8162368
product price: $559.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 60"
- Height 86"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-3660BK-5
- Zoro # G8162368
- UPC # 651588301616
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 60" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,36 In.x60 In.x86 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 10 13/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (40224)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- SHUTER Portable 18 Bin Storage Case (1010498)
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Proform, Green Epoxy (WR63-1836P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- Quantum Storage Systems Wire Shelving