Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X72"X74", Proform, Green Epoxy
Mfr # WR74-2472P
Zoro # G8163463
product price: $352.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Depth 72"
- Height 74"
- Material Steel
- Number of Shelves 4
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-2472P
- Zoro # G8163463
- UPC # 651588181232
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 72" |
Height | 74" |
Overall Width | 72 in |
Overall Height | 74 in |
Overall Depth | 24 in |
Overall HxWxD | 74 in x 72 in x 24 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Load Capacity | 3500 lb. |
Standards | NSF Approved |
Whole Unit Load Capacity | 2,400 lb |
Includes Mounting Hardware | No |
Recommended Environments | Dry, Wet |
Load Capacity per Shelf | 600 lb |
Shelf Configuration | Starter |
Assembled | Unassembled |
Mounting Hardware Required | No |
Description
Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 74 in, Overall Width 72 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 Drop In T-Nut, 1/4 Turn (3930)
- WHITMOR SHELF HANG 10X10.5X52"" (6044-285)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, Clear, 23 7/8 in L (30286SCLAR)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x36in, LdCap 800lb (3636C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 60"W, Silver (3660S)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x36in, LdCap 600lb (1836GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- Quantum Storage Systems Wire Shelving