Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X72"X63", Black Epoxy
Mfr # WR63-2472BK
Zoro # G8160907
product price: $351.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Depth 24"
- Height 63"
- Material Steel
- Number of Shelves 4
- Load Capacity 3500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2472BK
- Zoro # G8160907
- UPC # 651588298794
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,24 In.x72 In.x63 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106IV)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X74", Black Epoxy (WR74-1848BK)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- Quantum Storage Systems Wire Shelf Units