Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X72"X54", Black Epoxy
Mfr # WR54-2472BK-5
Zoro # G8161975
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-2472BK-5
- Zoro # G8161975
- UPC # 651588300756
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 600 lb. |
Description
Wire Shelving,24 In.x72 In.x54 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Red, 6 PK (STX71102U06C)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH805MOBRD)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Black Epoxy (WR63-2448BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x36in, LdCap 800lb (3636C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Black Epoxy (WR63-1848BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X86", Proform, Green Epoxy (WR86-2436P)
- Quantum Storage Systems Wire Shelving