Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X60"X74", Proform, Green Epoxy
Mfr # WR74-2460P
Zoro # G8163497
product price: $278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$278.99
Free 30-Day Returns
Key Features
- Depth 60"
- Height 74"
- Material Steel
- Number of Shelves 4
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-2460P
- Zoro # G8163497
- UPC # 651588181195
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 60" |
Height | 74" |
Overall Height | 74 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall HxWxD | 74 in x 60 in x 24 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Standards | NSF Approved |
Load Capacity | 3500 lb. |
Includes Mounting Hardware | No |
Load Capacity per Shelf | 600 lb |
Mounting Hardware Required | No |
Assembled | Unassembled |
Recommended Environments | Dry, Wet |
Shelf Configuration | Starter |
Whole Unit Load Capacity | 2,400 lb |
Description
Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 74 in, Overall Width 60 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- KESSEBOHMER Door Stabilizer Bracket Champagne for Dispensa (0043500103)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X74", Black Epoxy (WR74-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x36in, LdCap 800lb (2136P)
- Quantum Storage Systems Wire Shelving