Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X60"X63", Proform, Green Epoxy
Mfr # WR63-2460P-5
Zoro # G8164495
product price: $367.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 24"
- Height 63"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2460P-5
- Zoro # G8164495
- UPC # 651588301012
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,24 In.x60 In.x63 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Blue (30290BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Black (QSB106BR)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Proform, Green Epoxy (WR63-2448P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 42"W x 74"H, 4 Shelves, Chrome (AD74-1842C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18 in Overall Depth (WR74-1872GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Black (32V408)
- Quantum Storage Systems Wire Shelf Units