Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X60"X63", Black Epoxy
Mfr # WR63-2460BK
Zoro # G8160925
product price: $324.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Depth 24"
- Height 63"
- Material Steel
- Number of Shelves 4
- Load Capacity 3500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2460BK
- Zoro # G8160925
- UPC # 651588298770
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,24 In.x60 In.x63 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- KIPP Connector for 25 mm (1") Square Tube, 3-Way Swivel, 45-195 Deg., A=25, L=59, PA Plastic, Steel Screw (K0626.1251512)
- 80/20 Pivot Bracket 180 Degree 40 S (40-4424)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X63", Black Epoxy (WR63-2472BK)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-255BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x24in, LdCap 600lb (2124C)
- Quantum Storage Systems Wire Shelf Units