Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X48"X54", Proform, Green Epoxy
Mfr # WR54-2448P
Zoro # G8163427
product price: $242.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-2448P
- Zoro # G8163427
- UPC # 651588298473
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 800 lb. |
Description
Wire Shelving,24 In.x48 In.x54 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24HG)
- KRUEGER Therma Level Gauge 64"D, 10.5"Extn, 2"NPT (H-2-64-10.5)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Proform, Green Epoxy (WR63-1848P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx72"L Shelf, Black Epoxy (2472BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-204YL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-2472C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD63-2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Proform, Green Epoxy (WR54-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- Quantum Storage Systems Wire Shelf Units