Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X36"X86", Proform, Green Epoxy
Mfr # WR86-2436P
Zoro # G8163707
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Depth 36"
- Height 86"
- Material Steel
- Number of Shelves 4
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-2436P
- Zoro # G8163707
- UPC # 651588299296
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 36" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Load Capacity | 3500 lb. |
Description
Wire Shelving,24 In.x36 In.x86 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Green (QUS235GN)
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV7)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-102IV)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-2436LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X86", Proform, Green Epoxy (WR86-1836P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- GLOBAL EQUIPMENT Nexel® Poly-Green® Wire Ledge, 42"W x 4"H (AL442G)
- Quantum Storage Systems Wire Shelf Units