Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"X36"X54", Black Epoxy
Mfr # WR54-2436BK-5
Zoro # G8162027
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-2436BK-5
- Zoro # G8162027
- UPC # 651588300695
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 800 lb. |
Description
Wire Shelving,24 In.x36 In.x54 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Bracket Support Shoe Shelf Wht (6713)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X74", Black Epoxy (WR74-1824BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit with Bins (WR6-954BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- Quantum Storage Systems Wire Shelving