Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"D x 72"W x 86"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # AD86-2472C
Zoro # G2111868
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 86"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # AD86-2472C
- Zoro # G2111868
- UPC # 651588005637
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 86" |
Overall Width | 72 in |
Overall Depth | 24 in |
Overall Height | 86 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
No. of Shelves | 4 |
Includes | (2) 86 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (8) S Hooks |
Item - Shelving | Metal Shelving |
Shelf Adjustments | 1 in |
Shelf Capacity | 600 lb |
Standards | NSF |
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 86 in, Overall Width 72 in, Includes (2) 86 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Video Shelf, Epoxy, Black, 6-1/2" H, 6PK (BSK48V/B)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH705MOBBL)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-1842LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- QUANTUM STORAGE SYSTEMS Bin Shelving, Wire, 36X12, 44 Bins, Clear (WR12-107CL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x18x63 (18486AC)
- Quantum Storage Systems Wire Shelving