Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"D x 60"W x 54"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # AD54-2460C
Zoro # G9838437
product price: $302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 54"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD54-2460C
- Zoro # G9838437
- UPC # 651588005071
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 54" |
Overall Width | 60 in |
Overall Height | 54 in |
Overall Depth | 24 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Includes | (2) 54 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (8) S Hooks |
Shelf Capacity | 600 lb |
No. of Shelves | 4 |
Item - Shelving | Metal Shelving |
Standards | NSF |
Shelf Adjustments | 1 in |
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 54 in, Overall Width 60 in, Includes (2) 54 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- REV-A-SHELF Rev-A-Shelf Sliding Belt Rack for Custom Closet Systems (BRC-14CR)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (5-7)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-2472C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X54", Proform, Green Epoxy (WR54-3672P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- Quantum Storage Systems Wire Shelf Units