Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # AD74-2436C
Zoro # G2115760
product price: $225.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Width 36"
- Depth 24"
- Height 74"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD74-2436C
- Zoro # G2115760
- UPC # 651588005392
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 74" |
Overall Depth | 24 in |
Overall Height | 74 in |
Overall Width | 36 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Item - Shelving | Metal Shelving |
Shelf Adjustments | 1 in |
No. of Shelves | 4 |
Includes | (2) 74 in H Chrome Posts (4) 24 in x 36 in Chrome Wire Shelves, (8) S Hooks |
Shelf Capacity | 800 lb |
Standards | NSF |
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Includes (2) 74 in H Chrome Posts (4) 24 in x 36 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Chrome (1PGF8)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106RD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-103IV)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X86", Proform, Green Epoxy (WR86-2448P)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome (45VX71)
- Quantum Storage Systems Wire Shelf Units