Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 24 in Overall Depth
Mfr # WR63-2436GY
Zoro # G4636929
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 4
- Color Gray
- Finish Epoxy Coated
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-2436GY
- Zoro # G4636929
- UPC # 651588101469
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 24 in |
Overall Height | 63 in |
Overall Width | 36 in |
Overall HxWxD | 63 in x 36 in x 24 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Gray |
Finish | Epoxy Coated |
Standards | NSF Approved |
Whole Unit Load Capacity | 3,200 lb |
Assembled | Unassembled |
Recommended Environments | Dry, Wet |
Shelf Configuration | Starter |
Mounting Hardware Required | No |
Includes Mounting Hardware | No |
Load Capacity per Shelf | 800 lb |
Description
Wire Shelving, Gray Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 63 in, Overall Width 36 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 8"D x 6"H (BKTM02X08X06HSPBL)
- TENNSCO Decking, Ribbed Steel, 96 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9648)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209643096DS)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-104YL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Proform, Green Epoxy (WR63-1836P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome, Standards: NSF (WR63-1848C)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-102IV)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- Quantum Storage Systems Wire Shelving