Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X72"X63", Black Epoxy
Mfr # WR63-1872BK-5
Zoro # G8162158
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1872BK-5
- Zoro # G8162158
- UPC # 651588300930
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x72 In.x63 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- WILTON Collar Assembly, 5/8 In (2904010)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X86", Proform, Green Epoxy (WR86-2436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X74", Black Epoxy (WR74-2424BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x48in, LdCap 600lb (1448C)
- AFFINITY TOOL WORKS BORA Super Duty Universal Expandable Mobile Base 28 x 20-3/4 to 33-1/2 x 23-3/4 - 1500 Lb Capacity (PM-3500)
- Quantum Storage Systems Wire Shelving