Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X72"X54", Proform, Green Epoxy
Mfr # WR54-1872P
Zoro # G8163165
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-1872P
- Zoro # G8163165
- UPC # 651588298411
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 600 lb. |
Description
Wire Shelving,18 In.x72 In.x54 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- 80/20 Double End Fastner W/O Screw 10 S (3351)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 5 1/4 in H, 23 5/8 in L, Gray (GS6040-13 Grey)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18 in Overall Depth (WR74-1872GY)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-104YL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- QUANTUM STORAGE SYSTEMS Shlf Hngr/Rl Rd, 54 inx1 in, Split Sleeve (P54C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X54", Proform, Green Epoxy (WR54-3672P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- Quantum Storage Systems Wire Shelf Units