Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X48"X86", Proform, Green Epoxy
Mfr # WR86-1848P-5
Zoro # G8164906
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Depth 48"
- Height 86"
- Material Steel
- Number of Shelves 5
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-1848P-5
- Zoro # G8164906
- UPC # 651588301456
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 48" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Color | Green |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x48 In.x86 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X74", Black Epoxy (WR74-1824BK)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-102IV)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 42"W x 74"H, 4 Shelves, Chrome (AD74-1842C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- Quantum Storage Systems Wire Shelf Units