Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X48"X86", Black Epoxy
Mfr # WR86-1848BK-5
Zoro # G8162395
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Width 18"
- Depth 48"
- Height 86"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-1848BK-5
- Zoro # G8162395
- UPC # 651588301456
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 48" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x48 In.x86 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Steel Panel wflange 7U (SP-7)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- AKRO-MILS Plastic Divider, Black, 10 7/8 in L, 1/3 in W, 10 7/8 in H, 2 PK (41289)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X54", Black Epoxy (WR54-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- TRITON PRODUCTS 33 In. W x 63 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1799)
- Quantum Storage Systems Wire Shelf Units