Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X48"X74", Proform, Green Epoxy
Mfr # WR74-1848P-5
Zoro # G8164635
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Key Features
- Width 18"
- Depth 48"
- Height 74"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1848P-5
- Zoro # G8164635
- UPC # 651588301173
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 48" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x48 In.x74 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30255YELLO)
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X74", Black Epoxy (WR74-2424BK-5)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-239RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X74", Black Epoxy (WR74-1836BK)
- METRO Wire Shelf, 18"D x 24"W, Silver (1824NS)
- Quantum Storage Systems Wire Shelving