Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X48"X74", Black Epoxy
Mfr # WR74-1848BK-5
Zoro # G8162079
product price: $258.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Width 18"
- Depth 48"
- Height 74"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1848BK-5
- Zoro # G8162079
- UPC # 651588301173
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 48" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x48 In.x74 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH600RD)
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- JONES STEPHENS 5 GALLON BUCKET W/3 LARGE TRAYS (T60111)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-239RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Proform, Green Epoxy (WR63-1836P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Proform, Green Epoxy (WR54-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 63"H, 4 Shelves, Chrome (2HGJ6)
- Quantum Storage Systems Wire Shelf Units