Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X48"X63", Proform, Green Epoxy
Mfr # WR63-1848P-5
Zoro # G8164468
product price: $251.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1848P-5
- Zoro # G8164468
- UPC # 651588300893
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x48 In.x63 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- LITTLE GIANT Wall Cabinet, 10x48x24", Center Shelf (HC2-48)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Proform, Green Epoxy (2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Chrome (2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X86", Black Epoxy (WR86-1824BK-5)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 24x36x69 (MB436CH-5)
- Quantum Storage Systems Wire Shelf Units