Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X36"X74", Black Epoxy
Mfr # WR74-1836BK
Zoro # G8161083
product price: $177.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Width 18"
- Depth 36"
- Height 74"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1836BK
- Zoro # G8161083
- UPC # 651588298916
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 36" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x36 In.x74 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Strip 2 Hole 15 S (4307)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- KOOVA Ski Rack For Garage Wall Storage (KV-Ski4-v1)
- UNGER INDUSTRIAL Unger Industrial 3539509 Hang Up - 5 Brackets (3539509)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-260GN)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X54", Proform, Green Epoxy (WR54-1860P-5)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-103IV)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR63-2424GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- Quantum Storage Systems Wire Shelf Units