Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X36"X74", Black Epoxy
Mfr # WR74-1836BK-5
Zoro # G8162124
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Key Features
- Depth 36"
- Height 74"
- Material Steel
- Number of Shelves 5
- Load Capacity 3500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1836BK-5
- Zoro # G8162124
- UPC # 651588301159
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 36" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x36 In.x74 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- LOCK OF AMERICA Locker Lock, Spring Bolt (A-1 B5C Model 4000)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Proform, Green Epoxy (WR54-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Proform, Green Epoxy (WR63-2460P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx48"L Shelf, Black Epoxy (1848BK)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 18x48x69 (MB856CH-5)
- Quantum Storage Systems Wire Shelf Units