Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X36"X63", Proform, Green Epoxy
Mfr # WR63-1836P
Zoro # G8163287
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Height 63"
- Material Steel
- Number of Shelves 4
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1836P
- Zoro # G8163287
- UPC # 651588180136
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 63" |
Overall Height | 63 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Overall HxWxD | 63 in x 36 in x 18 in |
Overall WxD | 36 in x 18 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Load Capacity | 3500 lb. |
Standards | NSF Approved |
Whole Unit Load Capacity | 3,200 lb |
Assembled | Unassembled |
Shelf Configuration | Starter |
Load Capacity per Shelf | 800 lb |
Recommended Environments | Dry, Wet |
Description
Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 36 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Partition 3 In x 18 In (P100-27)
- SAFCO Metal Wall Rack, 6 Ball-Tipped Double-Hooks, 36Wx3.75Dx7H, Satin Metal (4162)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005Q)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- QUANTUM STORAGE SYSTEMS Bin Shelving, Wire, 36X12, 44 Bins, Clear (WR12-107CL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- ZORO SELECT Wire Shelving, 18"D x 72"W x 74"H, 4 Shelves, Chrome (2HGK8)
- Quantum Storage Systems Wire Shelving