Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X36"X54", Black Epoxy
Mfr # WR54-1836BK-5
Zoro # G8161695
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 54"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-1836BK-5
- Zoro # G8161695
- UPC # 651588300596
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 800 lb. |
Description
Wire Shelving,18 In.x36 In.x54 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 12 gal Attached Lid Container, Blue, Plastic, Steel Hinge (66486CLDBL)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Black Epoxy (WR63-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit with Bins (WR6-954BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 60"W, Silver (3660S)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X86", Black Epoxy (WR86-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X86", Proform, Green Epoxy (WR86-2448P)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- Quantum Storage Systems Wire Shelving