Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X24"X86", Black Epoxy
Mfr # WR86-1824BK-5
Zoro # G8162429
product price: $171.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- Depth 24"
- Height 86"
- Material Steel
- Number of Shelves 5
- Load Capacity 3500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-1824BK-5
- Zoro # G8162429
- UPC # 651588301418
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 24" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x24 In.x86 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- SIMPSON STRONG-TIE STRONG-DRIVE SCREW 1.5"" (SDS25112-R25)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- 80/20 Plastic Hinge, For 25 Series Plastic (12099)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (WR63-1860C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- Quantum Storage Systems Wire Shelving