Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X24"X74", Proform, Green Epoxy
Mfr # WR74-1824P
Zoro # G8163619
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Height 74"
- Material Steel
- Number of Shelves 4
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1824P
- Zoro # G8163619
- UPC # 651588119822
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 24" |
Height | 74" |
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Overall HxWxD | 74 in x 24 in x 18 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Epoxy Coated |
Load Capacity | 3500 lb. |
Standards | NSF Approved |
Shelf Configuration | Starter |
Recommended Environments | Dry, Wet |
Assembled | Unassembled |
Load Capacity per Shelf | 800 lb |
Whole Unit Load Capacity | 3,200 lb |
Description
Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 24 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Blue)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU6)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Proform, Green Epoxy (2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Black Epoxy (WR63-2448BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- LORELL Wire Shelving Unit, 18"D x 48"W, 4 Shelves, Chrome (LLR84181)
- Quantum Storage Systems Wire Shelf Units