Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"X24"X74", Black Epoxy
Mfr # WR74-1824BK
Zoro # G8161056
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Depth 24"
- Height 74"
- Material Steel
- Number of Shelves 4
- Load Capacity 3500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1824BK
- Zoro # G8161056
- UPC # 651588298893
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,18 In.x24 In.x74 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Handbag Rack, Chrome (K16)
- FULTON Sawhorse Bracket Stl (400SHB)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- 80/20 Drop In T-Slot 5/16-18 X 1.25", 15 S (3297)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR63-2424GY)
- QUANTUM STORAGE SYSTEMS Giant Stack Container Wire Shelving Systems (WR5-800RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X72"X54", Proform, Green Epoxy (WR54-1872P)
- METRO InterMetro 5675574 48 x 18 in. Steel Open-Wire Shelf; Black (5675574)
- Quantum Storage Systems Wire Shelf Units