Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"D x 72"W x 86"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # AD86-1872C
Zoro # G2113225
product price: $329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Width 72"
- Depth 18"
- Height 86"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD86-1872C
- Zoro # G2113225
- UPC # 651588005552
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 86" |
Overall Depth | 18 in |
Overall Width | 72 in |
Overall Height | 86 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Shelf Capacity | 600 lb |
Item - Shelving | Metal Shelving |
Includes | (2) 86 in H Chrome Posts (4) 18 in x 72 in Chrome Wire Shelves, (8) S Hooks |
Standards | NSF |
Shelf Adjustments | 1 in |
No. of Shelves | 4 |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 86 in, Overall Width 72 in, Includes (2) 86 in H Chrome Posts (4) 18 in x 72 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Black Epoxy (WR63-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-2472C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X86", Black Epoxy (WR86-1824BK-5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- Quantum Storage Systems Wire Shelving