Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # AD63-1860C
Zoro # G3323461
product price: $269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 18"
- Height 63"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD63-1860C
- Zoro # G3323461
- UPC # 651588005170
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 63" |
Overall Depth | 18 in |
Overall Width | 60 in |
Overall Height | 63 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Shelf Adjustments | 1 in |
Item - Shelving | Metal Shelving |
No. of Shelves | 4 |
Includes | (2) 63 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (8) S Hooks |
Standards | NSF |
Shelf Capacity | 600 lb |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 63 in, Overall Width 60 in, Includes (2) 63 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compartment Cabinet with polystyrene, 14 3/4 in W x 7 1/4 in H x 6 in D (31TT93)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray (1304-95)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085269)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X54", Proform, Green Epoxy (WR54-1860P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-239RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (WR63-1860C)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- Quantum Storage Systems Wire Shelf Units