Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome, Overall Depth: 18"
Mfr # WR74-1848C
Zoro # G2116226
product price: $216.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 18"
- Height 74"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1848C
- Zoro # G2116226
- UPC # 651588042694
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 74" |
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Includes | (4) 74 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (16) Split Sleeves |
Shelf Adjustments | 1 in |
Standards | NSF |
Item - Shelving | Metal Shelving |
Shelf Capacity | 800 lb |
No. of Shelves | 4 |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Includes (4) 74 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- GLOBAL INDUSTRIAL Axle Bracket Kit With One 3/4 Dia x 48L Axle (968556)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- PELICAN Case Foam, 16.75 Lx11.18 W In (1501)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Proform, Green Epoxy (WR63-2448P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X74", Black Epoxy (WR74-1824BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x36in, LdCap 800lb (2136P)
- Quantum Storage Systems Wire Shelving