Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"D x 42"W x 74"H, 4 Shelves, Chrome
Mfr # AD74-1842C
Zoro # G2298996
product price: $199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 18"
- Height 74"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD74-1842C
- Zoro # G2298996
- UPC # 651588005316
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 18" |
Height | 74" |
Overall Width | 42 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Shelf Capacity | 800 lb |
Standards | NSF |
Item - Shelving | Metal Shelving |
No. of Shelves | 4 |
Shelf Adjustments | 1 in |
Includes | (2) 74 in H Chrome Posts (4) 18 in x 42 in Chrome Wire Shelves, (8) S Hooks |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, Includes (2) 74 in H Chrome Posts (4) 18 in x 42 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- PELICAN Storage Trunk, Green, Polyethylene, 17 in L, 33 in W, 17 in H, 3.5 cu ft Volume Capacity (472-FTLK-LG)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1299-YE)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD63-2460C)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR7-532BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- Quantum Storage Systems Wire Shelf Units