Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18"D x 36"W x 86"H, 4 Shelves, Chrome, Shelf Adjustments: 1"
Mfr # AD86-1836C
Zoro # G4124751
product price: $179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 18"
- Height 86"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # AD86-1836C
- Zoro # G4124751
- UPC # 651588005477
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 86" |
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 86 in |
Details
Item | Wire Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 4 |
Color | Silver |
Finish | Chrome |
Standards | NSF |
Includes | (2) 86 in H Chrome Posts (4) 18 in x 36 in Chrome Wire Shelves, (8) S Hooks |
Shelf Adjustments | 1 in |
Item - Shelving | Metal Shelving |
Shelf Capacity | 800 lb |
No. of Shelves | 4 |
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 86 in, Overall Width 36 in, Includes (2) 86 in H Chrome Posts (4) 18 in x 36 in Chrome Wire Shelves, (8) S Hooks, Standards NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet Extension, Brass (08930)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Green (QUS260GN)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-103IV)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-239RD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Black Epoxy (WR63-1848BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Black Epoxy (2448BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR)
- Quantum Storage Systems Wire Shelving