Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 18 in Overall Depth
Mfr # WR74-1824GY
Zoro # G4632458
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 4
- Color Gray
- Finish Epoxy Coated
- Overall Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1824GY
- Zoro # G4632458
- UPC # 651588101827
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Height | 74 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Overall HxWxD | 74 in x 24 in x 18 in |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Color | Gray |
Finish | Epoxy Coated |
Standards | NSF Approved |
Recommended Environments | Dry, Wet |
Assembled | Unassembled |
Whole Unit Load Capacity | 3,200 lb |
Shelf Configuration | Starter |
Load Capacity per Shelf | 800 lb |
Description
Wire Shelving, Gray Color, Assembled Unassembled, Epoxy Coated, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 24 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security (83-DT5930)
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- ECONOCO Mondo Mannequins Male Hip Form (PEM-HIPMW)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X74", Black Epoxy (WR74-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x48in, LdCap 800lb (3648C)
- Quantum Storage Systems Wire Shelving