Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X48"X86", Black Epoxy
Mfr # WR86-1248BK
Zoro # G8161169
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Key Features
- Width 12"
- Depth 48"
- Height 86"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-1248BK
- Zoro # G8161169
- UPC # 651588299159
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 12" |
Depth | 48" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x48 In.x86 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30250 RED)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- DURHAM MFG Solid Door Mobile Janitorial Cabinet, Gray (HDCM48-4S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Proform, Green Epoxy (2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X86", Black Epoxy (WR86-1824BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-1836LD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x72in, LdCap 800lb (1872GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- Quantum Storage Systems Wire Shelving