Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X48"X86", Black Epoxy
Mfr # WR86-1248BK-5
Zoro # G8162386
product price: $219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Width 12"
- Depth 48"
- Height 86"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR86-1248BK-5
- Zoro # G8162386
- UPC # 651588301395
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 12" |
Depth | 48" |
Height | 86" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x48 In.x86 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUE)
- METRO Wire Shelf, 18"D x 24"W, Silver (1824NS)
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252I)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x24in, LdCap 600lb (2124C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X86", Black Epoxy (WR86-1824BK-5)
- QUANTUM STORAGE SYSTEMS Giant Stack Container Wire Shelving Systems (WR5-800RD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X54", Black Epoxy (WR54-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18 in Overall Depth (WR74-1872GY)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- Quantum Storage Systems Wire Shelf Units