Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X48"X63", Proform, Green Epoxy
Mfr # WR63-1248P
Zoro # G8163366
product price: $160.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Height 63"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1248P
- Zoro # G8163366
- UPC # 651588298596
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 12" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x48 In.x63 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (45VX54)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GDRP34W)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Proform, Green Epoxy (WR63-2448P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- Quantum Storage Systems Wire Shelving