Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X48"X63", Proform, Green Epoxy
Mfr # WR63-1248P-5
Zoro # G8164407
product price: $201.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Height 63"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1248P-5
- Zoro # G8164407
- UPC # 651588300831
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 12" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Color | Green |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x48 In.x63 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- 80/20 8 Hole Inside Gusset (40-4338)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-204YL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X72"X54", Proform, Green Epoxy (WR54-1872P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- Quantum Storage Systems Wire Shelf Units