Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X48"X54", Proform, Green Epoxy
Mfr # WR54-1248P
Zoro # G8163086
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-1248P
- Zoro # G8163086
- UPC # 651588298312
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 12" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 800 lb. |
Description
Wire Shelving,12 In.x48 In.x54 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, D 36", 9" Extn, 2"NPT (H-2-36-9-ALLSS)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- SUNCAST Molded Resin Shelf Kit for BMS-2000, BMS-1250, BMS-1250SB (BMSA7S)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Wire Shelving Systems (WR8-239BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Black Epoxy (WR63-2448BK-5)
- QUANTUM STORAGE SYSTEMS Bin Shelving, Wire, 36X12, 44 Bins, Clear (WR12-107CL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X86", Black Epoxy (WR86-1248BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- Quantum Storage Systems Wire Shelf Units