Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X48"X54", Black Epoxy
Mfr # WR54-1248BK-5
Zoro # G8161738
product price: $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Height 54"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR54-1248BK-5
- Zoro # G8161738
- UPC # 651588300558
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 12" |
Height | 54" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 800 lb. |
Description
Wire Shelving,12 In.x48 In.x54 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X74", Black Epoxy (WR74-1848BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR74-2448GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- Quantum Storage Systems Wire Shelving