Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X36"X74", Black Epoxy
Mfr # WR74-1236BK
Zoro # G8161013
product price: $160.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Key Features
- Width 12"
- Depth 36"
- Height 74"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1236BK
- Zoro # G8161013
- UPC # 651588298855
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 12" |
Depth | 36" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x36 In.x74 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- QUANTUM STORAGE SYSTEMS Yellow Plastic 2-3/4 in W, 3 in H (QBC112YL)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge (39120BLUE)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx48"L Shelf, Proform, Green Epoxy (2448P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Proform, Green Epoxy (WR63-1248P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x60in, LdCap 600lb (3060C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-204YL)
- OLYMPIC 24 in x 30 in Chromate Finished Wire Shelf (J2430C)
- Quantum Storage Systems Wire Shelving