Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X36"X74", Black Epoxy
Mfr # WR74-1236BK-5
Zoro # G8162298
product price: $182.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Depth 36"
- Height 74"
- Material Steel
- Number of Shelves 5
- Load Capacity 3500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR74-1236BK-5
- Zoro # G8162298
- UPC # 651588301098
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 12" |
Depth | 36" |
Height | 74" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x36 In.x74 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, Red, 11 5/8 in L (30080RED)
- PROSOURCE Rod Closet Adj 96X150In White (21090PHX-PS)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X74", Black Epoxy (WR74-1836BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X74", Black Epoxy (WR74-2424BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X86", Black Epoxy (WR86-1236BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-1872C)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 60W x 24D x 74H (24607EP5)
- Quantum Storage Systems Wire Shelf Units