Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X36"X63", Proform, Green Epoxy
Mfr # WR63-1236P
Zoro # G8163357
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 12"
- Height 63"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1236P
- Zoro # G8163357
- UPC # 651588298572
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 12" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x36 In.x63 In.,Proform,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Wall Cubbie Storage Assembled (TM2410A.S2222)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 1/8 in L, 9 1/2 in W, 9 3/4 in H, 6 PK (DUS260)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x30in, LdCap 800lb (2130GY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Proform, Green Epoxy (WR63-1836P-5)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- Quantum Storage Systems Wire Shelving