Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelving, 12"X36"X63", Black Epoxy
Mfr # WR63-1236BK-5
Zoro # G8162009
product price: $168.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 12"
- Height 63"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR63-1236BK-5
- Zoro # G8162009
- UPC # 651588300817
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 12" |
Height | 63" |
Details
Item | Wire Shelving |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Wire Shelving,12 In.x36 In.x63 In.,Black Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (PB1416-7 Clear)
- HUSKY Black Knight Liquid Level Gauge (007600)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X24"X74", Black Epoxy (WR74-1824BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx72"L Shelf, Black Epoxy (2472BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X86", Proform, Green Epoxy (WR86-2436P)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- Quantum Storage Systems Wire Shelving