Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 36x48in, LdCap 800lb
Mfr # 3648C
Zoro # G1895156
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 3648C
- Zoro # G1895156
- UPC # 651588060438
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Overall Depth | 36 in |
Overall Width | 48 in |
Shelf Depth | 36 in |
Shelf Width | 48 in |
Details
Item | Wire Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Chrome |
Standards | NSF |
Wire Shelving Material | Steel |
Wire Shelving Finish | Chrome |
Wire Shelf Adjustment Type | Quick Adjust Lever |
Load Capacity | 800 lb |
Shelf Capacity | 800 lb |
Recommended Environments | Dry |
Mounting Hardware Required | Yes |
Lip Type | Stationary |
Shelf Adjustment Type | Quick-Adjust |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 36 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Dry, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- EAGLE GROUP Open, Loop Hangers, Stainless Steel (OLH-S)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X63", Black Epoxy (WR63-2448BK-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X86", Proform, Green Epoxy (WR86-1836P-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb. (WR63-2460C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- Quantum Storage Systems Wire Shelf Units