Shop All Wire Shelf Units
Quantum Storage Systems
Wire Shelf, 36"D x 60"W, Silver
Mfr # 3660S
Zoro # G2418285
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 3660S
- Zoro # G2418285
- UPC # 651588211533
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 36" |
Overall Height | 1" |
Overall Depth | 36 in |
Overall Width | 60 in |
Shelf Width | 60 in |
Shelf Depth | 36 in |
Shelf WxD | 60 in x 36 in |
Description
Wire Shelf, Color Silver, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- SHUTER Parts Cabinet, Steel, 25 Bin (1010012)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Proform, Green Epoxy (WR54-2472P)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- Quantum Storage Systems Wire Shelving